S39916 - 14W Led T8 48' 50K Singl/DBL Ended 1800LM Glass

Satco

  • $6.29 (Each)
  • $6.29 (Each)

  • $157.25 (Per 25)

In-Stock: 248 available at other locations ( find a store with stock)
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
S39916
Manufacturer
Satco
Manufacturer's Part Number
S39916
Description
14W Led T8 48' 50K Singl/DBL Ended 1800LM Glass
14W T8 Led - 4 FT. - 5000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923399169 / 00045923399169
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$157.25 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
248
Resources
Images
 
 
S39916 - Small Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
Attachments
 
 
S39916 - Specification Sheet
Other Links
 
 
S39916 - Other
 
S39916 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
14
Material
Glass
Shape
T8
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80+
Finish
Gloss
Dimensions and Weight
Size
48
Descriptions
extra long description
SATCO S39916 14T8/LED/48-850/BP/SE-
Product Type
14T8/Led/48-850/BP/Se-De
Description
14W LED T8 48' 50K SINGL/DBL ENDED 1800LM GLASS
Long Description
14W T8 LED - 4 ft. - 5000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -20C (-4F) to +45C (+113F) ; Material: Glass ; Indoor Outdoor: Indoor;Outdoor ; Color Temp: Natural Light ; Efficacy: 128.57 LPW ; DLC Approved: True ; FCC Compliant: True ; NSF Approved: Yes ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: G13 ; Lamp Ballast Type AB: Type B ; Amps: 0.117-0.051A
Additional Information
Power Factor
0.9
lumens
1800
beam angle
210
Warranty
5 Year Limited - T8 LED Bulbs - Ballast Bypass
average life
50000
Base
G13
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39916
GTIN
00045923399169
UPC
045923399169
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED Linear
Packaging
Weight
0.44
Weight per each
0.44
Carton
25
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cRUus - Recognized Component;cULus - Certified;cULus - Classified
Application
LED
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 248

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
52 View Store

M-Z

Location Stock Available
Pineville
6 View Store

* All prices subject to change.

Begin Live Chat