S4535 - 60W C15 Incan 120V Shatter Proof

Satco

  • $12.67 (Each)
  • $12.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S4535
Manufacturer
Satco
Manufacturer's Part Number
S4535
Description
60W C15 Incan 120V Shatter Proof
Incandescent Shatter Proof Lamp, Designation: 60C15/TF 120V Shatter, 120 V, 60 WTT, C15 Shape, E26 Medium Base, Clear, 8000 HR, 4-1/2 In Length, 1-7/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923045356 / 00045923045356
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.67 (Each)
Resources
Images
 
 
S4535 - Small Image
 
S4535 - Large Image
Other Links
 
 
S4535 - Other
 
S4535 - Other
Attachments
 
 
S4535 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
60
Shape
C15
Material, Color, and Finish
Finish
Clear
Color
White
Dimensions and Weight
Diameter
1.88
Length
4.5
Descriptions
Product Type
60C15/TF 120V Shatter
Description
60W C15 INCAN 120V SHATTER PROOF
extra long description
SATCO S4535 60C15/TF 120V SHATTER
Long Description
Incandescent Shatter Proof Lamp, Designation: 60C15/TF 120V SHATTER, 120 V, 60 WTT, C15 Shape, E26 Medium Base, Clear, 8000 HR, 4-1/2 IN Length, 1-7/8 IN Diameter
Special Features
Shatter-proof
Additional Information
average life
8000
Warranty
Avg. Rated Hour Limited
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4535
GTIN
00045923045356
UPC
045923045356
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Shatter Proof
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat