S4620 - 35W G8 Xenon Halogen

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S4620
Manufacturer
Satco
Manufacturer's Part Number
S4620
Description
35W G8 Xenon Halogen
Halogen Bi Pin Lamp, Designation: 35T4/CL/G8, 120 V, 35 WTT, T4 Shape, G8 Bi Pin G8 Base, Clear, CC-2V Filament, 2000 HR, Lumens: 380 LM Initial, 1-13/16 In Length, 1/2 In Diameter
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Decorative B, F, G, T, Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923046209 / 00045923046209
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S4620 - Small Image
 
S4620 - Large Image
Attachments
 
 
S4620 - Specification Sheet
Other Links
 
 
S4620 - Other
 
S4620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35
Voltage Rating
120
Shape
T4
Material, Color, and Finish
color temperature
2900
color rendering index (cri)
99
Finish
Clear
Dimensions and Weight
Size
1.81
Descriptions
Product Type
35W G8 Bi-Pin 120V No Uv
Description
35W G8 XENON HALOGEN
extra long description
SATCO S4620 35W G8 BI-PIN 120V NO U
Long Description
Halogen Bi Pin Lamp, Designation: 35T4/CL/G8, 120 V, 35 WTT, T4 Shape, G8 Bi Pin G8 Base, Clear, CC-2V Filament, 2000 HR, Lumens: 380 LM Initial, 1-13/16 IN Length, 1/2 IN Diameter
Additional Information
average life
2000
lumens
380
Warranty
Avg. Rated Hour Limited
Base
Bi Pin G8
dimmable
Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4620
GTIN
00045923046209
UPC
045923046209
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HALOGEN
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat