S4881 - 40W A15 Tough Coat 265LM

Satco

  • $4.50 (Each)
  • $4.50 (Each)

  • $112.50 (Per 25)

Availability: In Stock Locally
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
S4881
Manufacturer
Satco
Manufacturer's Part Number
S4881
Description
40W A15 Tough Coat 265LM
Incandescent Shatter Proof Lamp, A15 Shape, 265 LM Brightness (Lumens), 40 W, 130 V, Frosted, Brass Base Material, C-9 Filament, 2500 H Average Life, E26 Medium Base, Dimmable, 1.88 In Diameter, 3-1/2 In Height, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Shatter Resistant Lamps - Shatter Resistant Incandescent Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923048814 / 00045923048814
Weight per unit
0.0935 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Carton
$112.50 (Per 25)
Resources
Other Links
 
 
S4881 - Other
 
S4881 - Other
Images
 
 
S4881 - Small Image
 
S4881 - Large Image
Attachments
 
 
S4881 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
Shape
A15
Voltage Rating
130
Material, Color, and Finish
Base Material
Brass
Base Type
E26 Medium
Finish
Frosted
Color
White
Dimensions and Weight
Height
3-1/2 in
Diameter
1.88
Length
3.5
Descriptions
Product Type
Incandescent Shatter Proof Lamp
Long Description
Incandescent Shatter Proof Lamp, A15 Shape, 265 lm Brightness (Lumens), 40 W, 130 V, Frosted, Brass Base Material, C-9 Filament, 2500 h Average Life, E26 Medium Base, Dimmable, 1.88 in Diameter, 3-1/2 in Height, 0.09 lb
Short Description
Incandescent Shatter Proof Lamp, A15, 265 lm, 40W, 130V, E26 Medium
Additional Information
Vibration Service;Long Life
extra long description
SATCO S4881 40A15/TF SHATTER PROOF
Description
40W A15 TOUGH COAT 265LM
Special Features
Shatter-proof
Additional Information
Brightness (Lumens)
265 lm
Filament Type
C-9
average life
2500 h
dimmable
Yes
Standards Met
RoHS Compliant
package quantity
500 BX;25 PK
lumens
265
Warranty
Avg. Rated Hour Limited
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4881
GTIN
00045923048814
UPC
045923048814
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Shatter Proof
Packaging
Weight
0.09 lb
Weight per each
0.0935
Carton
25
Uses, Certifications, and Standards
Application
General Identification
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S4881.
Jump To:

Cross Referenced

These items are similar to S4881 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
108040 40A15/TF Bulbrite Industries n/a
S4881 Satco 00045923048814

* All prices subject to change.

Begin Live Chat