S49392 - 36W Led Hid RPLC 50K Med Base 4968LM

Satco

  • $40.28 (Each)
  • $40.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S49392
Manufacturer
Satco
Manufacturer's Part Number
S49392
Description
36W Led Hid RPLC 50K Med Base 4968LM
36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923493928 / 00045923493928
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.28 (Each)
Resources
Images
 
 
S49392 - Small Image
 
S49392 - Large Image
 
S49392 - Large Image
 
S49392 - Large Image
 
S49392 - Large Image
Attachments
 
 
S49392 - Specification Sheet
Other Links
 
 
S49392 - Other
 
S49392 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
7.16
Descriptions
Description
36W LED HID RPLC 50K MED BASE 4968LM
Product Type
36W/Led/HP/850/100-277V/E26
Long Description
36 Watt LED HID Replacement - 80 CRI - 5000K - Medium Base - Economy Hi-Pro
Special Features
Lawful for sale in California ; Lumens: 4968 ; CCT: 5000K ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Appearance: Clear ; MOL: 7.16 in. ; MOD: 3.35 in. ; Weight: 1.57 lb. ; Warranty: 3 Year Limited ; Brand: Hi-Pro ; Enclosure Rating: Enclosed Rated Lamp ; FCC Compliant: Yes ; Ballasting Requirements: Ballast Bypass ; HID Equivalent: 150W ; Indoor/Outdoor: Indoor and Outdoor ; IP Rating: IP65 ; Lamp Ballast: Type B ; Mounting: Base Up, Base Down, or Horizontal ; Operating Temperature:
extra long description
SATCO S49392 36W/LED/HP/850/100-277
Additional Information
beam angle
300
average life
35000
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S49392
GTIN
00045923493928
UPC
045923493928
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Corncob
Packaging
Weight per each
1.57
Carton
1
Uses, Certifications, and Standards
standard
cULus Classified - cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat