S49396 - 100W Led Hid Replcmnt 50K Mog Ext Base 14300LM

Satco

  • $105.65 (Each)
  • $105.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S49396
Manufacturer
Satco
Manufacturer's Part Number
S49396
Description
100W Led Hid Replcmnt 50K Mog Ext Base 14300LM
100 Watt Led Hid Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923493966 / 00045923493966
Weight per unit
3.802 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.65 (Each)
Resources
Images
 
 
S49396 - Small Image
 
S49396 - Large Image
 
S49396 - Large Image
 
S49396 - Large Image
 
S49396 - Large Image
Other Links
 
 
S49396 - Other
 
S49396 - Other
Attachments
 
 
S49396 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
9.67
Descriptions
Long Description
100 Watt LED HID Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Special Features
Lawful for sale in California ; Lumens: 13800 ; CCT: 5000K ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Appearance: Clear ; MOL: 9.67 in. ; MOD: 4.72 in. ; Weight: 3.53 lb. ; Warranty: 3 Year Limited ; Brand: Hi-Pro ; Enclosure Rating: Enclosed Rated Lamp ; FCC Compliant: Yes ; Ballasting Requirements: Ballast Bypass ; HID Equivalent: 400W ; Indoor/Outdoor: Indoor and Outdoor ; IP Rating: IP65 ; Lamp Ballast: Type B ; Mounting: Base Up or Base Down Only ; Operating Temperature: -30C (
Description
100W LED HID REPLCMNT 50K MOG EXT BASE 14300LM
Product Type
100W/Led/HP/850/100-277V/Ex39
extra long description
SATCO S49396 100W/LED/HP/850/100-27
Additional Information
beam angle
300
average life
35000
Base
Extended Mogul
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S49396
GTIN
00045923493966
UPC
045923493966
Taxonomies, Classifications, and Categories
Type
Corncob
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.802
Carton
1
Uses, Certifications, and Standards
standard
cULus Classified - cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat