S5833 - 400W Probe Start Metal Halide 4K Mog Base Ed37

Satco

  • $24.69 (Each)
  • $24.69 (Each)

  • $296.28 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5833
Manufacturer
Satco
Manufacturer's Part Number
S5833
Description
400W Probe Start Metal Halide 4K Mog Base Ed37
Hid Metal Halide Lamp, Designation: MH400/ED37/U/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 36000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 11-1/2 In Length, 4-5/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058332 / 00045923058332
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.69 (Each)
Standard Packaging
$296.28 (Per 12)
Resources
Images
 
 
S5833 - Small Image
 
S5833 - Large Image
Attachments
 
 
S5833 - Specification Sheet
Other Links
 
 
S5833 - Other
 
S5833 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400
Shape
ED37
Material
Glass; Metal; Ceramics; Quartz
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Length
11.50
Diameter
4.63
Descriptions
Product Type
MH400/U ED37 Mog
Description
400W PROBE START METAL HALIDE 4K MOG BASE ED37
Long Description
HID Metal Halide Lamp, Designation: MH400/ED37/U/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 36000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 11-1/2 IN Length, 4-5/8 IN Diameter, Burn Position: Universal
extra long description
SATCO S5833 MH400/U ED37 MOG
Additional Information
average life
15000
lumens
36k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5833
GTIN
00045923058332
UPC
045923058332
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat