S5843 - 400W Probe Start Metal Halide 42K Mog Base Ed28

Satco

  • $17.36 (Each)
  • $17.36 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
S5843
Manufacturer
Satco
Manufacturer's Part Number
S5843
Description
400W Probe Start Metal Halide 42K Mog Base Ed28
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 LB
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058431 / 00045923058431
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.36 (Each)
Resources
Images
 
 
S5843 - Small Image
 
S5843 - Large Image
Attachments
 
 
S5843 - Specification Sheet
Other Links
 
 
S5843 - Other
 
S5843 - Other
Features
Wattage
400 W
Shape
ED28
Material, Color, and Finish
Base Type
ED28
color temperature
4200
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
3.50
Length
8.31
Descriptions
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 400 W, ED28 Base, Non Dimmable, 0.75 lb
Short Description
Metal Halide Lamp, 400W, ED28
extra long description
SATCO S5843 MH400/U/ED28 MOG
Description
400W PROBE START METAL HALIDE 42K MOG BASE ED28
Additional Information
package quantity
1 ct
average life
20000
lumens
36k
Warranty
Avg. Rated Hour Limited
Base
Mogul
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5843
GTIN
00045923058431
UPC
045923058431
Taxonomies, Classifications, and Categories
Type
METAL HALIDE
Category Description
METAL HALIDE
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.