S5858 - 100W Pulse Start Metal Halide 4K Med Base Ed17

Satco

  • $18.80 (Each)
  • $18.80 (Each)

  • $225.60 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5858
Manufacturer
Satco
Manufacturer's Part Number
S5858
Description
100W Pulse Start Metal Halide 4K Med Base Ed17
Metal Halide Lamp, 100 W, Non Dimmable, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058585 / 00045923058585
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Standard Packaging
$225.60 (Per 12)
Resources
Images
 
 
S5858 - Small Image
 
S5858 - Large Image
Attachments
 
 
S5858 - Specification Sheet
Other Links
 
 
S5858 - Other
 
S5858 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Shape
ED17
Material, Color, and Finish
Color
White
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
extra long description
SATCO S5858 MP100/ED17/U/4K/PS MED
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 100 W, Non Dimmable, 0.23 lb
Short Description
Metal Halide Lamp, 100W
Description
100W PULSE START METAL HALIDE 4K MED BASE ED17
Additional Information
package quantity
1 CT;12 PK
Base
Medium
start type
PULSE START
Operating Position
Universal
average life
10000
lumens
9.5k
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5858
GTIN
00045923058585
UPC
045923058585
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight
0.23 lb
Weight per each
0.53
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat