S5858 - 100W Pulse Start Metal Halide 4K Med Base Ed17

Satco

  • $17.37 (Each)
  • $17.37 (Each)

  • $208.44 (Per 12)

In-Stock: 237 available at other locations ( find a store with stock)
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
S5858
Manufacturer
Satco
Manufacturer's Part Number
S5858
Description
100W Pulse Start Metal Halide 4K Med Base Ed17
Metal Halide Lamp, 100 W, Non Dimmable, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Ceramic Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058585 / 00045923058585
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.37 (Each)
Standard Packaging
$208.44 (Per 12)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
15
All Stores
237
Resources
Images
 
 
S5858 - Small Image
 
S5858 - Large Image
Attachments
 
 
S5858 - Specification Sheet
Other Links
 
 
S5858 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED17
Wattage
100 W
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
65
Color Temperature
4000
Finish
Clear
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Description
100W PULSE START METAL HALIDE 4K MED BASE ED17
Extra Long Description
SATCO S5858 MP100/ED17/U/4K/PS MED
Long Description
Metal Halide Lamp, 100 W, Non Dimmable, 0.23 lb
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 100W
Additional Information
Average Life
10000
Base
Medium
Lumens
9.5k
Operating Position
Universal
Package Quantity
1 CT;12 PK
Start Type
PULSE START
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5858
GTIN
00045923058585
UPC
045923058585
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight
0.23 lb
Weight per each
0.53
Carton
1
Package
12
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5858.
Jump To:

Similar Items

Similar items are close alternatives to S5858, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat