S5860 - MH 150 Med GPS

Satco

  • $17.36 (Each)
  • $17.36 (Each)

  • $208.32 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5860
Manufacturer
Satco
Manufacturer's Part Number
S5860
Description
MH 150 Med GPS
Hid Metal Halide Lamp, Designation: MP150/ED17/U/PS, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 10000 HR, Lumens: 14000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058608 / 00045923058608
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.36 (Each)
Standard Packaging
$208.32 (Per 12)
Resources
Images
 
 
S5860 - Small Image
 
S5860 - Large Image
Attachments
 
 
S5860 - Specification Sheet
Other Links
 
 
S5860 - Other
 
S5860 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Shape
ED17
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Product Type
MP150/ED17/U/4K/PS Med
Description
MH 150 MED GPS
Long Description
HID Metal Halide Lamp, Designation: MP150/ED17/U/PS, 150 WTT, ED17 Shape, E26 Medium Base, Clear, 10000 HR, Lumens: 14000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
extra long description
SATCO S5860 MP150/ED17/U/4K/PS MED
Additional Information
average life
10000
lumens
14k
Warranty
Avg. Rated Hour Limited
Base
Medium
start type
PULSE START
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5860
GTIN
00045923058608
UPC
045923058608
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.53
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat