S5862 - 175W Probe Start Metal Halide 4K Med Base Ed17

Satco

  • $14.71 (Each)
  • $14.71 (Each)

In-Stock: 152 available at other locations ( find a store with stock)
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
S5862
Manufacturer
Satco
Manufacturer's Part Number
S5862
Description
175W Probe Start Metal Halide 4K Med Base Ed17
Hid Metal Halide Lamp, Designation: MP175/ED17/U, 175 WTT, ED17 Shape, E26 Medium Base, Clear, 12000 HR, Lumens: 14000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
045923058622 / 00045923058622
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
152
Resources
Other Links
 
 
S5862 - Other
Images
 
 
S5862 - Small Image
 
S5862 - Large Image
Attachments
 
 
S5862 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ED17
Wattage
175
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
65
Color Temperature
4000
Finish
Clear
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Description
175W PROBE START METAL HALIDE 4K MED BASE ED17
Extra Long Description
SATCO S5862 MP175/ED17/U/4K M57/O E
Long Description
HID Metal Halide Lamp, Designation: MP175/ED17/U, 175 WTT, ED17 Shape, E26 Medium Base, Clear, 12000 HR, Lumens: 14000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
Product Type
MP175/ED17/U/4K M57/O E26
Additional Information
Average Life
12000
Base
Medium
Lumens
14k
Operating Position
Universal
Start Type
Probe Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S5862
GTIN
00045923058622
UPC
045923058622
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S5862.
Jump To:

Similar Items

Similar items are close alternatives to S5862, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat