S5884 - 400W Metal Halide Lamp

Satco

  • $30.88 (Each)
  • $30.88 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5884
Manufacturer
Satco
Manufacturer's Part Number
S5884
Description
400W Metal Halide Lamp
Hid Metal Halide Lamp, Designation: MP400/ED37/PS/Bu/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 42000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 11-1/2 In Length, 4-5/8 In Diameter, Burn Position: Bu +/- 15
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
045923058844 / 00045923058844
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.88 (Each)
Resources
Images
 
 
S5884 - Small Image
 
S5884 - Large Image
Attachments
 
 
S5884 - Specification Sheet
Other Links
 
 
S5884 - Other
 
S5884 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400
Shape
ED37
Material, Color, and Finish
color temperature
4200
color rendering index (cri)
65
Finish
Clear
Color
White
Dimensions and Weight
Length
11.50
Diameter
4.63
Descriptions
Description
400W METAL HALIDE LAMP
Product Type
MP400/ED37/PS/Bu/4K
Long Description
HID Metal Halide Lamp, Designation: MP400/ED37/PS/BU/4K, 400 WTT, ED37 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 42000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 11-1/2 IN Length, 4-5/8 IN Diameter, Burn Position: BU +/- 15
extra long description
SATCO S5884 MP400/ED37/PS/BU/4K
Additional Information
average life
20000
lumens
42k
Warranty
Avg. Rated Hour Limited
Operating Position
BU +/- 15
Base
Mogul
start type
PULSE START
Manufacturer Information
Manufacturers Part Number
S5884
Brand
Satco
GTIN
00045923058844
UPC
045923058844
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
METAL HALIDE
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat