S6549 - 40W T8 60" 41K Medium Bi-Pin Base 82cri

Sylvania

  • $13.89 (Each)
  • $13.89 (Each)

  • $416.70 (Per 30)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S6549
Manufacturer
Sylvania
Manufacturer's Part Number
FO40/841/XP/ECO3/21916
Description
40W T8 60" 41K Medium Bi-Pin Base 82cri
FO40841XPECO3 30/CS 1/Sku
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135219160 / 00046135219160
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.89 (Each)
Carton
$416.70 (Per 30)
Resources
Images
 
 
S6549 - Small Image
 
S6549 - Large Image
 
S6549 - Large Image
 
S6549 - Large Image
Attachments
 
 
S6549 - Specification Sheet
MSDS Sheets
 
 
S6549 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
3750 Lumen at 25 Deg C
Wattage
40 Watt
Material, Color, and Finish
Color Temperature in Kelvin
4100
Color Rendering Index
85
Base Type
Medium Bi-Pin
Style
Rare Earth Phosphor, OCTRON XP 800
Descriptions
Product Type
Linear Fluorescent Lamp
extra long description
INSTANT/RAPID START, ELECTRONIC BALLAST TYPE; 60 INCH NOMINAL LENGTH; 1 PER PACK, 30 PER CARTON STANDARD PACKAGE; 40 WATT WATTAGE; COOL WHITE STYLE; G13 MEDIUM BI-PIN BASE TYPE; 24000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100; 82 COLOR RENDERING INDEX; 3650 LUMEN INITIAL INTENSITY; ROHS COMPLIANT; BEAM SPREAD 360 DEGREE; OVERALL DIMENSION 1 INCH DIAMETER X 59.63 INCH LENGTH; FINISH FROSTED; APPLICATION COMMERCIAL, RESIDENTIAL
Description
40W T8 60" 41K MEDIUM BI-PIN BASE 82CRI
Long Description
LINEAR FLUORESCENT LAMP, EXTENDED PERFORMANCE, INSTANT/RAPID START TYPE; 60 INCH NOMINAL LENGTH; 30 STANDARD PACKAGE; 40 WATT WATTAGE; RARE EARTH PHOSPHOR, OCTRON XP 800 STYLE; MEDIUM BI-PIN BASE TYPE
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Additional Information
RoHS Compliant; Lead-Free; Maximum Overall Length 59.61 Inch; Overall Diameter 1 Inch; Application Healthcare, Industrial, Office, Retail, School; Applicable Standard ANSI C78.81
Additional Information
Nominal Length
60 INCH
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO40/841/XP/ECO3/21916
Model
F040
GTIN
00046135219160
UPC
046135219160
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Extended Performance, Instant/Rapid Start
Packaging
Standard Package
30
Weight per each
0.5
Carton
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat