S6905 - 3W Mini T2.5 BA9S 120V Incandescent

Satco

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S6905
Manufacturer
Satco
Manufacturer's Part Number
S6905
Description
3W Mini T2.5 BA9S 120V Incandescent
Miniature Lamp, Designation: 120MB, 120 V, 3 WTT, T2 1/2 Shape, BA9S Miniature Bayonet Base, C-2F Filament, 10000 HR, 0.025 Amp, 1-3/16 In Length, 5/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Miniature & Led
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
045923069055 / 00045923069055
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S6905 - Small Image
 
S6905 - Large Image
Attachments
 
 
S6905 - Specification Sheet
Other Links
 
 
S6905 - Other
 
S6905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
25m
Wattage
3
Shape
T2 1/2
Dimensions and Weight
Diameter
0.31
Length
1.19
Descriptions
Long Description
Miniature Lamp, Designation: 120MB, 120 V, 3 WTT, T2 1/2 Shape, BA9s Miniature Bayonet Base, C-2F Filament, 10000 HR, 0.025 AMP, 1-3/16 IN Length, 5/16 IN Diameter
Product Type
120MB 3WATT 120V 3W BA9S T3.75
extra long description
SATCO S6905 120MB 3WATT 120V 3W BA9
Description
3W MINI T2.5 BA9S 120V INCANDESCENT
Additional Information
average life
10000
Warranty
Avg. Rated Hour Limited
Base
Miniature Bayonet
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S6905
GTIN
00045923069055
UPC
045923069055
Taxonomies, Classifications, and Categories
Type
Miniatures
Category Description
MINIATURE & LED
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat