S7007 - 500BR40 FL 130V

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7007
Manufacturer
Satco
Manufacturer's Part Number
S7007
Description
500BR40 FL 130V
Incandescent Pool Lamp, Designation: 500BR40FL/Pool, 130 V, 500 WTT, BR40 Shape, E26 Medium Base, Frosted, CC-9/1 Filament, 2000 HR, Lumens: 5500 LM Initial, 6-1/2 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923070075 / 00045923070075
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S7007 - Small Image
 
S7007 - Large Image
Attachments
 
 
S7007 - Specification Sheet
Other Links
 
 
S7007 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
500
Shape
BR40
Voltage Rating
130
amperage rating
3.846
Material, Color, and Finish
Color
FROST
Finish
Frosted
color rendering index (cri)
1
color temperature
2700
Dimensions and Weight
Length
6.5
Diameter
5.00
Descriptions
Product Type
500BR40 FL 130V E26
extra long description
SATCO S7007 500BR40 FL 130V E26
Description
500BR40 FL 130V
Long Description
Incandescent Pool Lamp, Designation: 500BR40FL/POOL, 130 V, 500 WTT, BR40 Shape, E26 Medium Base, Frosted, CC-9/1 Filament, 2000 HR, Lumens: 5500 LM Initial, 6-1/2 IN Length, 5 IN Diameter
Special Features
ANSI Base: E26;Color Temp: Warm White;DLC Approved: False;Efficacy: 11.00 LPW;Lamp Filament: CC-9/1;T24 Compliant: False
Additional Information
lumens
5500
Warranty
Avg. Rated Hour Limited
Base
E26
average life
2000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7007
GTIN
00045923070075
UPC
045923070075
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Directional
Packaging
Weight per each
0.53
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Incandescent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat