S70412 - 3 Way Switch

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S70412
Manufacturer
Satco
Manufacturer's Part Number
S70/412
Description
3 Way Switch
Standard 3-Way Socket With Turn Knob; Brite Gilt Finish
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923704123 / 00045923704123
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S70412 - Small Image
 
S70412 - Large Image
Attachments
 
 
S70412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Body Color
BRITE GILT
Descriptions
Description
3 WAY SWITCH
Additional Information
PACKAGING TYPE CARDED
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Long Description
SHELL SOCKET, LIGHTING FIXTURE TYPE; UL APPROVAL; 1/8 INCH IPS MOUNTING; SHELL CONSTRUCTION; 3-WAY TURN KNOB OPERATOR TYPE; MEDIUM LAMP BASE; BRITE GILT BODY COLOR; PACKAGING TYPE CARDED
extra long description
LIGHTING TYPE; 1/8 INCH IPS MOUNTING; SHELL CONSTRUCTION; 3 WAY TURN KNOB OPERATOR TYPE; MEDIUM LAMP BASE; BRITE GILT BODY COLOR; SATCO[R] BRAND; PACKAGING TYPE CARDED
Construction
SHELL
Product Type
Shell Socket
Additional Information
Operator Type
3-Way Turn Knob
Lamp Base
MEDIUM
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S70/412
GTIN
00045923704123
UPC
045923704123
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LIGHTING FIXTURE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Mounting
1/8 INCH IPS
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat