S7228 - 23W SPRL CFL 41K 82 Cri

Satco

  • $7.51 (Each)
  • $7.51 (Each)

  • $90.12 (Per 12)

  • $360.48 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7228
Manufacturer
Satco
Manufacturer's Part Number
S7228
Description
23W SPRL CFL 41K 82 Cri
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 4100 K, Cool White, 120 V, 23 W, 1600 LM Brightness (Lumens), Non Dimmable, Instant, 2.13 In Diameter, 4.88 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923072284 / 00045923072284
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.51 (Each)
Carton
$90.12 (Per 12)
Standard Packaging
$360.48 (Per 48)
Resources
Images
 
 
S7228 - Small Image
 
S7228 - Large Image
Specifications Sheets
 
 
S7228 - Specification Sheet
Attachments
 
 
S7228 - Specification Sheet
Other Links
 
 
S7228 - Other
 
S7228 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
23.000000000000000
Material, Color, and Finish
color temperature
4100 k
Base Type
E26 Medium Screw
Color Rendering Index
82
Color
Cool White
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
2.13 in
Length
4.88 in
Descriptions
Description
23W SPRL CFL 41K 82 CRI
Product Type
Compact Fluorescent Lamp
extra long description
SATCO S7228 23T2/E26/4100K/120V/1PK
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 h Average Life, 4100 K, Cool White, 120 V, 23 W, 1600 lm Brightness (Lumens), Non Dimmable, Instant, 2.13 in Diameter, 4.88 in Length
Short Description
Compact Fluorescent Lamp, 23 W, E26 Medium Screw, 12000 h Life
Special Features
Energy Star;Long Life
Additional Information
bulb shape
T2
average life
12000 h
Brightness (Lumens)
1600 lm
start type
Instant Start
Standards Met
RoHS Compliant;UL Listed
package quantity
12 CT;48 PK
Made in USA
yes
lumens
1.6k
Warranty
2 or 3 Year Limited - CFL
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7228
GTIN
00045923072284
UPC
045923072284
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spirals CFL
Packaging
Weight per each
0.25
Carton
12
Package
48
Uses, Certifications, and Standards
Application
Industrial
Energy Star
yes
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat