S7274 - 23WATT PAR38 CF Flood 27K

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7274
Manufacturer
Satco
Manufacturer's Part Number
S7274
Description
23WATT PAR38 CF Flood 27K
Satco S7274 23BR38/E26/2700K/120V/1
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923072741 / 00045923072741
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S7274 - Large Image
 
S7274 - Small Image
Attachments
 
 
S7274 - Specification Sheet
Other Links
 
 
S7274 - Other
 
S7274 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
23
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Dimensions and Weight
Diameter
4.72
Length
6.5
Descriptions
Product Type
23BR38/E26/2700K/120V/1PK
Description
23WATT PAR38 CF FLOOD 27K
Long Description
SATCO S7274 23BR38/E26/2700K/120V/1
Additional Information
lumens
1.07k
average life
10000
Warranty
2 or 3 Year Limited - CFL
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7274
GTIN
00045923072741
UPC
045923072741
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
REFLECTOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.82
Carton
6
Package
24
Uses, Certifications, and Standards
standard
RoHS Compliant; UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat