S7304 - 15G25 CFL

Satco

  • $8.54 (Each)
  • $8.54 (Each)

  • $102.48 (Per 12)

  • $409.92 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7304
Manufacturer
Satco
Manufacturer's Part Number
S7304
Description
15G25 CFL
Compact Fluorescent Globe Lamp, Designation: 15G25/27, 120 V, 15 WTT, G25 Shape, E26 Medium Base, 10000 HR, Lumens: 820 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 4-23/32 In Length, 3-7/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923073045 / 00045923073045
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.54 (Each)
Carton
$102.48 (Per 12)
Standard Packaging
$409.92 (Per 48)
Resources
Images
 
 
S7304 - Large Image
 
S7304 - Small Image
Other Links
 
 
S7304 - Other
 
S7304 - Other
Attachments
 
 
S7304 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
15.000000000000000
Material, Color, and Finish
color temperature
2700;2700
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
3.440000000000000
Length
4.72
Descriptions
Description
15G25 CFL
Product Type
15G25/E26/2700K/120V/1PK
extra long description
SATCO S7304 15G25/E26/2700K/120V/1P
Long Description
Compact Fluorescent Globe Lamp, Designation: 15G25/27, 120 V, 15 WTT, G25 Shape, E26 Medium Base, 10000 HR, Lumens: 820 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-23/32 IN Length, 3-7/16 IN Diameter
Special Features
ENERGY STAR
Additional Information
average life
10000
Warranty
2 or 3 Year Limited - CFL
lumens
820;820
Base
Medium
Manufacturer Information
Manufacturers Part Number
S7304
Brand
Satco
GTIN
00045923073045
UPC
045923073045
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Globe Light
Packaging
Weight per each
0.42
Carton
12
Package
48
Uses, Certifications, and Standards
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat