S7949 - 18" 15W T8 41K Fluorescent Tube

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7949
Manufacturer
Satco
Manufacturer's Part Number
S7949
Description
18" 15W T8 41K Fluorescent Tube
Fluorescent T8 Linear Lamp, Designation: F15T8/CW, 15 WTT, T8 Shape, G13 Medium Bi Pin Base, 7500 HR, Lumens: 850 LM Initial, 4100 Deg K Color Temperature, Cool White 62 Cri, 17-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923079498 / 00045923079498
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S7949 - Small Image
 
S7949 - Large Image
Attachments
 
 
S7949 - Specification Sheet
Brochures
 
 
S7949 - Brochure
Other Links
 
 
S7949 - Other
 
S7949 - Other
 
S7949 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
62
Color
White
Dimensions and Weight
Length
17.78
Diameter
1.00
Descriptions
Product Type
F15T8/Cool White
Description
18" 15W T8 41K FLUORESCENT TUBE
extra long description
SATCO S7949 F15T8/COOL WHITE
Long Description
Fluorescent T8 Linear Lamp, Designation: F15T8/CW, 15 WTT, T8 Shape, G13 Medium Bi Pin Base, 7500 HR, Lumens: 850 LM Initial, 4100 DEG K Color Temperature, Cool White 62 CRI, 17-25/32 IN Length, 1 IN Diameter
Additional Information
average life
7500
lumens
850
Warranty
Avg. Rated Hour Limited
Base
Medium Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7949
GTIN
00045923079498
UPC
045923079498
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
T8 Linear
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat