S8033 - 48' Led String Light RGBW W/Infared Remote 27K-5K

Satco

  • $119.00 (Each)
  • $119.00 (Each)

  • $476.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8033
Manufacturer
Satco
Manufacturer's Part Number
S8033
Description
48' Led String Light RGBW W/Infared Remote 27K-5K
48-Foot Led String Light Fixture With 15-S14 Lamps - 12 Volts - RGBW With Infrared Remote
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112011 - String or tree light
UPC/GTIN
045923080333 / 00045923080333
Weight per unit
5.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.00 (Each)
Standard Packaging
$476.00 (Per 4)
Resources
Images
 
 
S8033 - Large Image
 
S8033 - Small Image
 
S8033 - Large Image
 
S8033 - Large Image
 
S8033 - Large Image
 
S8033 - Large Image
 
S8033 - Large Image
 
S8033 - Large Image
 
S8033 - Large Image
 
S8033 - Large Image
 
S8033 - Large Image
Other Links
 
 
S8033 - Other
 
S8033 - Other
Attachments
 
 
S8033 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Dimensions and Weight
Size
576
Descriptions
Description
48' LED STRING LIGHT RGBW W/INFARED REMOTE 27K-5K
Product Type
48FT/Led/SL/S14/Irr/RGBW/12
extra long description
SATCO S8033 48FT/LED/SL/S14/IRR/RGB
Long Description
48-Foot LED String Light Fixture with 15-S14 Lamps - 12 Volts - RGBW with Infrared Remote
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Brand: Satco ; Lumens: 85 ; CCT: 2700K-5000K ; Color Temperature: Tunable White ; CRI: 80 ; Dimmable: Yes-Dimmable ; Lamp Type: S14 ; Bulb Count: 15 ; Bulb Included: Yes ; Height: 7.48 in. ; Diameter: 1.77 in. ; Weight: 5.42 lb. ; CCT Selectable: No ; IP Rating: IP44 ; Material: PVC ; Operating Temperature: -20C (-4F) to a maximum of +60 (+140F) ; Location Rating: Wet ; Surge Protection: No
Additional Information
average life
15000
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8033
GTIN
00045923080333
UPC
045923080333
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Portable
Packaging
Weight per each
5.89
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cETLus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat