S8133 - 28W T5 48" 41K 85cri

Satco

  • $5.99 (Each)
  • $5.99 (Each)

  • $239.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8133
Manufacturer
Satco
Manufacturer's Part Number
S8133
Description
28W T5 48" 41K 85cri
Fluorescent T5 High Performance Lamp, Designation: F28T5/841/Env, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081330 / 00045923081330
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$239.60 (Per 40)
Resources
Images
 
 
S8133 - Small Image
 
S8133 - Large Image
Attachments
 
 
S8133 - Specification Sheet
Brochures
 
 
S8133 - Brochure
Other Links
 
 
S8133 - Other
 
S8133 - Other
 
S8133 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28
Shape
T5
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Color
White
Dimensions and Weight
Diameter
0.63
Length
45.81
Descriptions
Product Type
F28T5/841/Env
Description
28W T5 48" 41K 85CRI
extra long description
SATCO S8133 F28T5/841/ENV
Long Description
Fluorescent T5 High Performance Lamp, Designation: F28T5/841/ENV, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 45-13/16 IN Length, 5/8 IN Diameter
Additional Information
lumens
2.9k
average life
24000
Warranty
Avg. Rated Hour Limited
Base
Miniature Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8133
GTIN
00045923081330
UPC
045923081330
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T5 High Performance Lamps
Packaging
Weight per each
0.28
Carton
40
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat