S8320 - 13W 2 Pin Twin Tube CFL GX23-2 41K

Satco

  • $4.99 (Each)
  • $4.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8320
Manufacturer
Satco
Manufacturer's Part Number
S8320
Description
13W 2 Pin Twin Tube CFL GX23-2 41K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD13W/841, 13 WTT, T4 Shape, GX23-2 GX23-2 Base, 12000 HR, Lumens: 780 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 4-19/32 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083204 / 00045923083204
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Resources
Images
 
 
S8320 - Small Image
 
S8320 - Large Image
Attachments
 
 
S8320 - Specification Sheet
Other Links
 
 
S8320 - Other
 
S8320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.000000000000000
Material, Color, and Finish
color temperature
4100;4100
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
1.380000000000000
Length
4.59
Descriptions
extra long description
SATCO S8320 CFD13W/841
Product Type
CFD13W/841
Description
13W 2 PIN TWIN TUBE CFL GX23-2 41K
Long Description
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD13W/841, 13 WTT, T4 Shape, GX23-2 GX23-2 Base, 12000 HR, Lumens: 780 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 4-19/32 IN Length
Additional Information
average life
12000
Warranty
2 Year Limited
lumens
780;780
Base
GX23-2
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8320
GTIN
00045923083204
UPC
045923083204
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Double Twin 2 Pin
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat