S8323 - 18W 2 Pin Twin Tube CFL G24D-2 35K

Satco

  • $4.99 (Each)
  • $4.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8323
Manufacturer
Satco
Manufacturer's Part Number
S8323
Description
18W 2 Pin Twin Tube CFL G24D-2 35K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/835, 18 WTT, T4 Shape, G24D-2 G24D-2 Base, 12000 HR, Lumens: 1250 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 6 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083235 / 00045923083235
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Resources
Images
 
 
S8323 - Small Image
 
S8323 - Large Image
Attachments
 
 
S8323 - Specification Sheet
Other Links
 
 
S8323 - Other
 
S8323 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18.000000000000000
Material, Color, and Finish
color temperature
3500;3500
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
1.380000000000000
Length
6
Descriptions
Product Type
CFD18W/835
extra long description
SATCO S8323 CFD18W/835
Long Description
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/835, 18 WTT, T4 Shape, G24d-2 G24d-2 Base, 12000 HR, Lumens: 1250 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 6 IN Length
Description
18W 2 PIN TWIN TUBE CFL G24D-2 35K
Additional Information
lumens
1.25k
average life
12000
Warranty
2 Year Limited
Base
G24d-2
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8323
GTIN
00045923083235
UPC
045923083235
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Double Twin 2 Pin
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat