S8339 - 26W 4 Pin Twin Tube CFL G24Q-3 35K

Satco

  • $5.99 (Each)
  • $5.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8339
Manufacturer
Satco
Manufacturer's Part Number
S8339
Description
26W 4 Pin Twin Tube CFL G24Q-3 35K
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/835, 26 WTT, T4 Shape, G24Q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 6-1/2 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083396 / 00045923083396
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Resources
Images
 
 
S8339 - Small Image
 
S8339 - Large Image
Attachments
 
 
S8339 - Specification Sheet
Other Links
 
 
S8339 - Other
 
S8339 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
26.000000000000000
Material, Color, and Finish
color temperature
3500;3500
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
2.000000000000000
Length
6.5
Descriptions
Product Type
CFD26W/4P/835
extra long description
SATCO S8339 CFD26W/4P/835
Long Description
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/835, 26 WTT, T4 Shape, G24q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 6-1/2 IN Length
Description
26W 4 PIN TWIN TUBE CFL G24Q-3 35K
Additional Information
lumens
1.825k
average life
15000
Warranty
2 Year Limited
Base
G24Q-3 (4-Pin)
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8339
GTIN
00045923083396
UPC
045923083396
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Double Twin 4 Pin
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat