S8352 - 32W 4 Pin Triple Tube CFL GX24Q-3 41K

Satco

  • $6.00 (Each)
  • $6.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8352
Manufacturer
Satco
Manufacturer's Part Number
S8352
Description
32W 4 Pin Triple Tube CFL GX24Q-3 41K
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/841, 32 WTT, T4 Shape, GX24Q-3 GX24Q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 5-13/16 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083525 / 00045923083525
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.00 (Each)
Resources
Images
 
 
S8352 - Small Image
 
S8352 - Large Image
Attachments
 
 
S8352 - Specification Sheet
Other Links
 
 
S8352 - Other
 
S8352 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.000000000000000
Material, Color, and Finish
color temperature
4100;4100
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
2.000000000000000
Length
5.81
Descriptions
Product Type
CFT32W/4P/841
Description
32W 4 PIN TRIPLE TUBE CFL GX24Q-3 41K
extra long description
SATCO S8352 CFT32W/4P/841
Long Description
Compact Fluorescent Triple Twin 4 Pin Lamp, Designation: CFT32W/4P/841, 32 WTT, T4 Shape, GX24q-3 GX24q-3 (4-Pin) Base, 15000 HR, Lumens: 2400 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 5-13/16 IN Length
Additional Information
average life
15000
Warranty
2 Year Limited
lumens
2.4k
Base
GX24q-3 (4-Pin)
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8352
GTIN
00045923083525
UPC
045923083525
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Triple Twin 4 Pin
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat