S8415 - *Delisted* F32T8 4100K Lamp

Satco

  • $4.99 (Each)
  • $4.99 (Each)

  • $149.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8415
Manufacturer
Satco
Manufacturer's Part Number
S8415
Description
*Delisted* F32T8 4100K Lamp
Fluorescent T8 Linear Lamp, Designation: F32T8/741/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2850 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 75 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084157 / 00045923084157
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Standard Packaging
$149.70 (Per 30)
Resources
Images
 
 
S8415 - Small Image
 
S8415 - Large Image
MSDS Sheets
 
 
S8415 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 A
Shape
FIXTURE WITH JUNCTION BOX
Material, Color, and Finish
color rendering index (cri)
51898
color temperature
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color
WHITE GLOSS
Dimensions and Weight
Diameter
1.00 in
Length
47.78 in
Descriptions
Product Type
F32T8/741/Env
Description
*DELISTED* F32T8 4100K LAMP
Long Description
Fluorescent T8 Linear Lamp, Designation: F32T8/741/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2850 LM Initial, Lumens: 2700 LM Mean, 4100 DEG K Color Temperature, Cool White 75 CRI, 47-25/32 IN Length, 1 IN Diameter
Additional Information
lumens
2.85k lm
average life
24000 HR
Base
Medium Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8415
sub brand
Hygrade
GTIN
00045923084157
UPC
045923084157
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear
Packaging
Weight per each
0.42
Carton
1
Package
30
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat