S8424 - 28W T8 48" 41K Med Bi-Pin 85cri

Satco

  • $4.25 (Each)
  • $4.25 (Each)

  • $127.50 (Per 30)

Availability: In Stock Locally
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
S8424
Manufacturer
Satco
Manufacturer's Part Number
S8424
Description
28W T8 48" 41K Med Bi-Pin 85cri
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/Es/Env, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084249 / 00045923084249
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Carton
$127.50 (Per 30)
Resources
Images
 
 
S8424 - Small Image
 
S8424 - Large Image
Attachments
 
 
S8424 - Specification Sheet
Brochures
 
 
S8424 - Brochure
Other Links
 
 
S8424 - Other
 
S8424 - Other
 
S8424 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
28
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Color
White
Dimensions and Weight
Diameter
1.00
Length
47.78
Descriptions
Product Type
F28T8/841/Es/Env
extra long description
SATCO S8424 F28T8/841/ES/ENV
Description
28W T8 48" 41K MED BI-PIN 85CRI
Long Description
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/ES/ENV, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Additional Information
Warranty
Avg. Rated Hour Limited
Base
Medium Bi Pin
lumens
2.725k
average life
24000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8424
GTIN
00045923084249
UPC
045923084249
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear Reduced Wattage
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8424.
Jump To:

Similar Items

Similar items are close alternatives to S8424, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Lif...
  • Our Part #: F28T8XLSPX41EC0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F28T8/XLSPX41ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($241.92) ·
F28T8XLSPX41EC0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat