S8429 - 32W T8 48" 50K Med Bi-Pin 85cri

Satco

  • $4.05 (Each)
  • $4.05 (Each)

  • $121.50 (Per 30)

In-Stock: 37 available at other locations ( find a store with stock)
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
S8429
Manufacturer
Satco
Manufacturer's Part Number
S8429
Description
32W T8 48" 50K Med Bi-Pin 85cri
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 Deg K Color Temperature, Natural Light 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084294 / 00045923084294
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Carton
$121.50 (Per 30)
Stock Availability
Monroe
0 (Find nearest stock)
West Monroe
0
All Stores
37
Resources
Images
 
 
S8429 - Small Image
 
S8429 - Large Image
Attachments
 
 
S8429 - Specification Sheet
Other Links
 
 
S8429 - Other
 
S8429 - Other
Brochures
 
 
S8429 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Type A
Material
Glass; Aluminum
Shape
T8
Wattage
32
Material, Color, and Finish
Color
GLOSS WHITE
Color Rendering Index (Cri)
85+
Color Temperature
5000
Dimensions and Weight
Diameter
1.00
Length
47.78
Descriptions
Description
32W T8 48" 50K MED BI-PIN 85CRI
Extra Long Description
SATCO S8429 F32T8/850/HL/ENV
Long Description
Fluorescent T8 Linear High Lumen Lamp, Designation: F32T8/850/HL/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 3050 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Product Type
F32T8/850/HL/Env
Special Features
ANSI Base: G13;Color Temp: Natural Light;DLC Approved: False;Efficacy: 96.88 LPW;Hg Content: 3.2;Location Rating: Damp;Material: Aluminum / Glass;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
30000
Beam Angle
360
Lumens
3100
Socket Type
G13
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8429
GTIN
00045923084294
UPC
045923084294
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Application
Fluorescent
Operating Temperature
Ballast Dependent
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
1 View Store

A-L

Location Stock Available
Gainesville
22 View Store

M-Z

Location Stock Available
Tomball
14 View Store
These alternate items can be purchased instead of S8429.
Jump To:

Similar Items

Similar items are close alternatives to S8429, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat