S8667 - 40W 4 Pin Twin Tube Biax 2G11 3500K CFL

Satco

  • $7.59 (Each)
  • $7.59 (Each)

  • $75.90 (Per 10)
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
S8667
Manufacturer
Satco
Manufacturer's Part Number
S8667
Description
40W 4 Pin Twin Tube Biax 2G11 3500K CFL
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/835/RS/Env, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 22-1/2 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923086670 / 00045923086670
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.59 (Each)
Standard Packaging
$75.90 (Per 10)
Resources
Images
 
 
S8667 - Small Image
 
S8667 - Large Image
Attachments
 
 
S8667 - Specification Sheet
Other Links
 
 
S8667 - Other
 
S8667 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.000000000000000
Material, Color, and Finish
color temperature
3500;3500
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
1.750000000000000
Length
22.5
Descriptions
Product Type
FT40HL/835/4P/RS/Env
extra long description
SATCO S8667 FT40HL/835/4P/RS/ENV
Description
40W 4 PIN TWIN TUBE BIAX 2G11 3500K CFL
Long Description
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/835/RS/ENV, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 22-1/2 IN Length
Additional Information
Warranty
2 Year Limited
Base
2G11
lumens
3.5k
average life
20000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8667
GTIN
00045923086670
UPC
045923086670
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Twin Tube Long 4 Pin
Packaging
Weight per each
0.48
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8667.
Jump To:

Similar Items

Similar items are close alternatives to S8667, though they may not be 100% alike.

Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, ...
  • Our Part #: F4030BXSPX35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F40/30BX/SPX35
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($137.70) ·
F4030BXSPX35 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat