S8849 - 4.5G25/CL/Led/E26/40K/120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8849
Manufacturer
Satco
Manufacturer's Part Number
S8849
Description
4.5G25/CL/Led/E26/40K/120V
Satco S8849 4.5G25/CL/Led/E26/40K/1
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923088490 / 00045923088490
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S8849 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
5
Shape
G25
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Diameter
3.13
Length
4.38
Descriptions
Long Description
SATCO S8849 4.5G25/CL/LED/E26/40K/1
Special Features
Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus - Damp ; SDS Class: LED_Lamp ; 3 Year Limited Warranty ; Enclosed fixture rated: Yes ; Cool white color temperature ; Incandescent equivalent: 40 Watts
Description
4.5G25/CL/LED/E26/40K/120V
Product Type
4.5G25/CL/Led/E26/40K/120V
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
360
lumens
450
Base
Medium
dimmable
Yes
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S8849
GTIN
00045923088490
UPC
045923088490
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat