S8851 - 6.5st19cllede2640k120v

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8851
Manufacturer
Satco
Manufacturer's Part Number
S8851
Description
6.5st19cllede2640k120v
Satco S8851 6.5ST19/CL/Led/E26/40K/
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923088513 / 00045923088513
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S8851 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Shape
ST19
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Diameter
2.38
Length
5.5
Descriptions
Product Type
6.5ST19/CL/Led/E26/40K/120V
Description
6.5ST19CLLEDE2640K120V
Long Description
SATCO S8851 6.5ST19/CL/LED/E26/40K/
Special Features
Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; SDS Class: LED_Lamp ; 3 Year Limited Warranty ; Enclosed fixture rated: Yes ; Cool white color temperature ; Incandescent equivalent: 60 Watts
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
360
lumens
810
Base
Medium
dimmable
Yes
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8851
sub brand
Satco
GTIN
00045923088513
UPC
045923088513
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat