S8952 - 4.5W Led B11 30K Cndlbra 120V

Satco

  • Special Order Item
  • $0.00 (Per 0)

  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8952
Manufacturer
Satco
Manufacturer's Part Number
S8952
Description
4.5W Led B11 30K Cndlbra 120V
Candle Led Light, Designation: 4.5W Torpedo Led - Candelabra Base - 3000K - 120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923089527 / 00045923089527
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S8952 - Small Image
 
S8952 - Large Image
Attachments
 
 
S8952 - Specification Sheet
Other Links
 
 
S8952 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
5
Material
Metal;Plastic
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Size
3.75
Diameter
1.38
Descriptions
Product Type
4.5CTC/Led/3000K/E12/120V
Description
4.5W LED B11 30K CNDLBRA 120V
extra long description
SATCO S8952 4.5CTC/LED/3000K/E12/12
Long Description
Candle LED Light, Designation: 4.5W Torpedo LED - Candelabra Base - 3000K - 120V
Additional Information
average life
25000
beam angle
290
lumens
300
Warranty
5 Year Limited - 10 hr per day
Base
E12
dimmable
Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8952
GTIN
00045923089527
UPC
045923089527
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Candle LED Light
Packaging
Weight
0.1345
Weight per each
0.22
Carton
0
Package
12
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat