S9002 - 8W Led R20 Med Base 3000K

Satco

  • $15.04 (Each)
  • $15.04 (Each)

  • $90.24 (Per 6)

  • $360.96 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9002
Manufacturer
Satco
Manufacturer's Part Number
S9002
Description
8W Led R20 Med Base 3000K
BR Led Lamp, Designation: 8R20/Led/3000K/520L/120V/D, 120 V, 8 WTT, R20 Shape, E26 Medium Base, Frosted, 25000 HR, Lumens: 520 LM Initial, 3000 Deg K Color Temperature, Warm White 80 Cri, 106 Deg Beam Angle, 3-15/16 In Length, 2-15/32 In Diameter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923090028 / 00045923090028
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.04 (Each)
Carton
$90.24 (Per 6)
Standard Packaging
$360.96 (Per 24)
Resources
Images
 
 
S9002 - Small Image
 
S9002 - Large Image
MSDS Sheets
 
 
S9002 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8 Each
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
R20
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
80 A
Color
FROST
Dimensions and Weight
Diameter
2.47 in
Length
3.94 in
Descriptions
Description
8W LED R20 MED BASE 3000K
Product Type
8R20/Led/3000K/520L/120V/D
Long Description
BR LED Lamp, Designation: 8R20/LED/3000K/520L/120V/D, 120 V, 8 WTT, R20 Shape, E26 Medium Base, Frosted, 25000 HR, Lumens: 520 LM Initial, 3000 DEG K Color Temperature, Warm White 80 CRI, 106 DEG Beam Angle, 3-15/16 IN Length, 2-15/32 IN Diameter
Special Features
ENERGY STAR; Dimmable
Additional Information
beam angle
106 V
average life
25000 HR
lumens
ALUMINUM ALLOY
Base
Medium
Manufacturer Information
Manufacturers Part Number
S9002
Brand
Satco
sub brand
DiTTO
GTIN
00045923090028
UPC
045923090028
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
BR LED
Packaging
Weight per each
0.24
Carton
6
Package
24
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat