S9014 - 7W Led PAR20 In/Out 35K

Satco

  • $24.97 (Each)
  • $24.97 (Each)

  • $599.28 (Per 24)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9014
Manufacturer
Satco
Manufacturer's Part Number
S9014
Description
7W Led PAR20 In/Out 35K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923090141 / 00045923090141
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Standard Packaging
$599.28 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
MSDS Sheets
 
 
S9014 - MSDS Sheet
Attachments
 
 
S9014 - Specification Sheet
Images
 
 
S9014 - Small Image
 
S9014 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Shape
PAR20
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
83
Color
White
Dimensions and Weight
Diameter
2.50
Length
3.44
Descriptions
Description
7W LED PAR20 IN/OUT 35K
Product Type
7PAR20/Led/40'/35K/IP65/120V
Special Features
ENERGY STAR; Dimmable; Indoor / Outdoor Rated - IP65
Additional Information
average life
25000
beam angle
40
lumens
400
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9014
sub brand
KolourOne
GTIN
00045923090141
UPC
045923090141
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.54
Carton
1
Package
24
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat