S9037 - 10.5W 120V Led Lamp

Satco

  • $16.43 (Each)
  • $16.43 (Each)

  • $98.58 (Per 6)

  • $394.32 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9037
Manufacturer
Satco
Manufacturer's Part Number
S9037
Description
10.5W 120V Led Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923090370 / 00045923090370
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.43 (Each)
Carton
$98.58 (Per 6)
Standard Packaging
$394.32 (Per 24)
Resources
Images
 
 
S9037 - Small Image
 
S9037 - Large Image
MSDS Sheets
 
 
S9037 - MSDS Sheet
Attachments
 
 
S9037 - Specification Sheet
 
S9037 - Specification Sheet
Other Links
 
 
S9037 - Other
 
S9037 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.5
Voltage Rating
120
Material, Color, and Finish
Finish
white
color temperature
2700
color rendering index (cri)
83
Color
Frosted White
Dimensions and Weight
Diameter
2.38
Size
4.5
Descriptions
Description
10.5W 120V LED LAMP
Product Type
10.5A19/Omni/Led/2700K
Additional Information
average life
25000
beam angle
360
lumens
810
dimmable
Dimmable
Base
E26
Manufacturer Information
Manufacturers Part Number
S9037
Brand
Satco
sub brand
KolourOne
GTIN
00045923090370
UPC
045923090370
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Type A
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
6
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat