S9105 - 7W 12V Led Lamp

Satco

  • $14.49 (Each)
  • $14.49 (Each)

  • $173.88 (Per 12)

  • $695.52 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9105
Manufacturer
Satco
Manufacturer's Part Number
S9105
Description
7W 12V Led Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923091056 / 00045923091056
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.49 (Each)
Carton
$173.88 (Per 12)
Standard Packaging
$695.52 (Per 48)
Resources
Images
 
 
S9105 - Small Image
 
S9105 - Large Image
MSDS Sheets
 
 
S9105 - MSDS Sheet
Attachments
 
 
S9105 - Specification Sheet
 
S9105 - Specification Sheet
Other Links
 
 
S9105 - Other
 
S9105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
7
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Color
White
Finish
white
Dimensions and Weight
Size
1.88
Diameter
2
Descriptions
Description
7W 12V LED LAMP
Product Type
7MR16/Led/40'/4K/12V/Dim
Additional Information
brightness
1150
average life
25000
beam angle
40
lumens
540
dimmable
Dimmable
Base
GU5.3
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9105
sub brand
Satco
GTIN
00045923091056
UPC
045923091056
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
MR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.17
Carton
12
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat