S9134 - 10W Led BR30 30K

Satco

  • $14.99 (Each)
  • $14.99 (Each)

  • $89.94 (Per 6)

  • $179.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9134
Manufacturer
Satco
Manufacturer's Part Number
S9134
Description
10W Led BR30 30K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923091346 / 00045923091346
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Carton
$89.94 (Per 6)
Standard Packaging
$179.88 (Per 12)
Resources
Images
 
 
S9134 - Small Image
 
S9134 - Large Image
MSDS Sheets
 
 
S9134 - MSDS Sheet
Attachments
 
 
S9134 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Shape
BR30
Voltage Rating
120
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Length
5.19
Diameter
3.75
Descriptions
Description
10W LED BR30 30K
Product Type
10BR30/Led/3000K/800L/120V/D
Additional Information
lumens
800
dimmable
Dimmable
Base
Medium
beam angle
108
average life
25000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9134
sub brand
DiTTO
GTIN
00045923091346
UPC
045923091346
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.65
Carton
6
Package
12
Uses, Certifications, and Standards
Energy Star
ENERGY STAR
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat