S9407 - 7W Led PAR20 35K Dim

Satco

  • $4.22 (Each)
  • $4.22 (Each)

  • $25.32 (Per 6)

  • $101.28 (Per 24)
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
S9407
Manufacturer
Satco
Manufacturer's Part Number
S9407
Description
7W Led PAR20 35K Dim
Satco S9407 7PAR20/Led/40'/3500K/12
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094071 / 00045923094071
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$101.28 (Per 24)
Standard Packaging
$25.32 (Per 6)
Resources
Images
 
 
S9407 - Small Image
 
S9407 - Large Image
Attachments
 
 
S9407 - Specification Sheet
Other Links
 
 
S9407 - Other
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
120
Wattage
7 W
Shape
PAR20
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80
Color
Colorless
Color Rendering Index
80
Base Type
E26 Medium
Finish
Silver
Dimensions and Weight
Diameter
2.5
Size
3.03
Length
3-1/32 in
Descriptions
Product Type
LED PAR20 Lamp
Description
7W LED PAR20 35K DIM
Long Description
LED PAR20 Lamp, 40 ° Beam Angle, 80, 3500 K, 600 lm Brightness (Lumens), 7 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 2.5 in Diameter, 3-1/32 in Length, 50 W, 3 yr Warranty
Short Description
LED PAR20 Lamp, 80 CRI, 3500K, 7W, 120V
Additional Information
Solid State LED lighting;Reflector Replacement Lamp;Long Life
Additional Information
lumens
1k
average life
25000 h
Warranty
3 yr
beam angle
40 °
brightness
600
dimmable
Yes
Base
E26
Brightness (Lumens)
600 lm
ip rating
IP65
Equivalent Wattage
50 W
package quantity
24 CA
Standards Met
RoHS Compliant;UL Listed;ETL Listed
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9407
sub brand
Satco
GTIN
00045923094071
UPC
045923094071
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Application
Machine/Vehicle Building;Installation Industry
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9407.
Jump To:

Similar Items

Similar items are close alternatives to S9407, though they may not be 100% alike.

7W Led PAR20 In/Out 35K
  • Our Part #: S9014
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9014
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 24 ($599.28) ·
S9014 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.97

Each

QTY:
Each
Add
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED5PAR20F840
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED5PAR20-F-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($113.04) ·
LED5PAR20F840 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat