S9408 - 7W PAR20 4000K Led

Satco

  • $4.22 (Each)
  • $4.22 (Each)

  • $25.32 (Per 6)

  • $101.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9408
Manufacturer
Satco
Manufacturer's Part Number
S9408
Description
7W PAR20 4000K Led
Satco S9408 7PAR20.Led.40'.4000K.12
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094088 / 00045923094088
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$101.28 (Per 24)
Standard Packaging
$25.32 (Per 6)
Resources
Images
 
 
S9408 - Small Image
 
S9408 - Large Image
Attachments
 
 
S9408 - Specification Sheet
Other Links
 
 
S9408 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Material, Color, and Finish
Finish
Silver
color temperature
4000
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Diameter
2.5
Size
3.03
Descriptions
Product Type
7PAR20.Led.40'.4000K.120V.D
Description
7W PAR20 4000K LED
Long Description
SATCO S9408 7PAR20.LED.40'.4000K.12
Additional Information
lumens
1k
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
40
brightness
600
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9408
sub brand
Satco
GTIN
00045923094088
UPC
045923094088
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat