S9430 - 13W Led PAR30 LN 27K

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9430
Manufacturer
Satco
Manufacturer's Part Number
S9430
Description
13W Led PAR30 LN 27K
Satco S9430 13PAR30/LN/Led/40'/2700
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094309 / 00045923094309
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9430 - Small Image
 
S9430 - Large Image
Attachments
 
 
S9430 - Specification Sheet
Other Links
 
 
S9430 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Color
Colorless
Finish
Silver
Dimensions and Weight
Diameter
3.75
Size
4.59
Descriptions
Product Type
13PAR30/LN/Led/40'/2700K/120V/
Description
13W LED PAR30 LN 27K
Long Description
SATCO S9430 13PAR30/LN/LED/40'/2700
Additional Information
Warranty
3 Year Limited - 12 hr per day
beam angle
40
lumens
525
dimmable
Dimmable
Base
E26
brightness
1300
average life
25000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9430
sub brand
Satco
GTIN
00045923094309
UPC
045923094309
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.52
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat