S9431 - *Discontinued* 13W PAR30 Led 30K 40deg

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9431
Manufacturer
Satco
Manufacturer's Part Number
S9431
Description
*Discontinued* 13W PAR30 Led 30K 40deg
Satco S9431 13PAR30/LN/Led/40'/3000
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094316 / 00045923094316
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9431 - Small Image
 
S9431 - Large Image
Attachments
 
 
S9431 - Specification Sheet
Other Links
 
 
S9431 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
Colorless
Finish
Silver
Dimensions and Weight
Diameter
3.75
Size
4.59
Descriptions
Product Type
13PAR30/LN/Led/40'/3000K/120V/
Long Description
SATCO S9431 13PAR30/LN/LED/40'/3000
Description
*DISCONTINUED* 13W PAR30 LED 30K 40DEG
Additional Information
brightness
1300
average life
25000
Warranty
3 Year Limited - 12 hr per day
beam angle
40
lumens
525
dimmable
Dimmable
Base
E26
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S9431
GTIN
00045923094316
UPC
045923094316
Taxonomies, Classifications, and Categories
Type
PAR LED
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.24
Weight per each
0.52
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat