S9451 - 15W Led PAR38 30K 60 Deg 1200LM

Satco

  • $10.23 (Each)
  • $10.23 (Each)

  • $61.38 (Per 6)

  • $122.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9451
Manufacturer
Satco
Manufacturer's Part Number
S9451
Description
15W Led PAR38 30K 60 Deg 1200LM
Satco S9451 15PAR38/Led/60'/3000K/1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094514 / 00045923094514
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Carton
$122.76 (Per 12)
Standard Packaging
$61.38 (Per 6)
Resources
Images
 
 
S9451 - Small Image
 
S9451 - Large Image
Attachments
 
 
S9451 - Specification Sheet
Other Links
 
 
S9451 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
15
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
Colorless
Finish
Silver
Dimensions and Weight
Diameter
4.75
Size
5.19
Descriptions
Product Type
15PAR38/Led/60'/3000K/120V/D
Description
15W LED PAR38 30K 60 DEG 1200LM
Long Description
SATCO S9451 15PAR38/LED/60'/3000K/1
Additional Information
brightness
1000
average life
25000
Warranty
3 Year Limited - 12 hr per day
lumens
300
beam angle
60
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9451
sub brand
Satco
GTIN
00045923094514
UPC
045923094514
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.79
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat