S9454 - 15W Led PAR38 5000K 80 Cri 60 Deg 1200LM

Satco

  • $10.23 (Each)
  • $10.23 (Each)

  • $61.38 (Per 6)

  • $122.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9454
Manufacturer
Satco
Manufacturer's Part Number
S9454
Description
15W Led PAR38 5000K 80 Cri 60 Deg 1200LM
Led PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094545 / 00045923094545
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Carton
$122.76 (Per 12)
Standard Packaging
$61.38 (Per 6)
Resources
Images
 
 
S9454 - Small Image
 
S9454 - Large Image
Attachments
 
 
S9454 - Specification Sheet
Other Links
 
 
S9454 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Wattage
15 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Finish
Silver
Base Type
E26 Medium
Color
Colorless
color rendering index (cri)
80
Dimensions and Weight
Diameter
4.75 in
Length
5.19 in
Size
5.19
Descriptions
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 lm Brightness (Lumens), 15 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 4.75 in Diameter, 5.19 in Length, 50 W, 3 yr Warranty
Short Description
LED PAR38 Lamp, 80 CRI, 5000K, 15W, 120V, 60 ° Beam Angle
Additional Information
Solid State LED lighting;Reflector Replacement Lamp;Long Life
Description
15W LED PAR38 5000K 80 CRI 60 DEG 1200LM
Additional Information
beam angle
60 °
Brightness (Lumens)
1000 lm
average life
25000 h
dimmable
Yes
Equivalent Wattage
50 W
Warranty
3 yr
ip rating
IP65
Standards Met
RoHS Compliant;UL Listed;ETL Listed
package quantity
24 CA
brightness
1000
lumens
500
Base
E26
Manufacturer Information
Manufacturers Part Number
S9454
Brand
Satco
sub brand
Satco
GTIN
00045923094545
UPC
045923094545
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.79
Carton
12
Package
6
Uses, Certifications, and Standards
Application
Indoor;Outdoor
Energy Star
yes
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat