S9455 - 18W PAR38 Led 30K 40deg

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock
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
S9455
Manufacturer
Satco
Manufacturer's Part Number
S9455
Description
18W PAR38 Led 30K 40deg
Led Lamp, 40 ° Beam Angle, 1400 LM Brightness (Lumens), 18 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4-3/4 In Diameter, 5-3/16 In Height, 100 W, 3 Yr Warranty, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094552 / 00045923094552
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9455 - Small Image
 
S9455 - Large Image
Attachments
 
 
S9455 - Specification Sheet
Other Links
 
 
S9455 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
Silver
Base Type
E26 Medium
color temperature
3000
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Diameter
4-3/4 in
Height
5-3/16 in
Size
5.19
Descriptions
Product Type
Led Lamp
Long Description
LED Lamp, 40 ° Beam Angle, 1400 lm Brightness (Lumens), 18 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 4-3/4 in Diameter, 5-3/16 in Height, 100 W, 3 yr Warranty, 0.67 lb
Short Description
LED Lamp, 18W, 120V, E26 Medium
Description
18W PAR38 LED 30K 40DEG
Additional Information
beam angle
40 °
Brightness (Lumens)
1400 lm
average life
25000 h
dimmable
Yes
Equivalent Wattage
100 W
Warranty
3 yr
Standards Met
Energy Star Certified;RoHS Compliant;UL or ETL Listed;cULus Listed
package quantity
12/6 BX
lumens
1.4k
brightness
2100
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9455
sub brand
Satco
GTIN
00045923094552
UPC
045923094552
Taxonomies, Classifications, and Categories
Type
PAR LED
Category Description
LED PAR SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.67 lb
Weight per each
0.79
Carton
12
Package
6
Uses, Certifications, and Standards
Energy Star
yes
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9455.
Jump To:

Similar Items

Similar items are close alternatives to S9455, though they may not be 100% alike.

17.5 Watt PAR38 Led Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volt...
  • Our Part #: S29455
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S29455
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.00) ·
S29455 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat