S9495 - 6.5W Led MR16 27K 40'BM GU5.3 Base

Satco

  • $9.29 (Each)
  • $9.29 (Each)

  • $111.48 (Per 12)

  • $445.92 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9495
Manufacturer
Satco
Manufacturer's Part Number
S9495
Description
6.5W Led MR16 27K 40'BM GU5.3 Base
MR Led, Designation: 6.5W - MR16 Led - 40' Beam Spread - GU5.3 Base - 2700K - 12V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094958 / 00045923094958
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.29 (Each)
Carton
$445.92 (Per 48)
Standard Packaging
$111.48 (Per 12)
Resources
Images
 
 
S9495 - Large Image
 
S9495 - Small Image
Attachments
 
 
S9495 - Specification Sheet
Other Links
 
 
S9495 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
7
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Dimensions and Weight
Size
1.78
Diameter
2
Descriptions
Product Type
6.5MR16/Led/40'/27K/12V
Description
6.5W LED MR16 27K 40'BM GU5.3 BASE
extra long description
SATCO S9495 6.5MR16/LED/40'/27K/12V
Long Description
MR LED, Designation: 6.5W - MR16 LED - 40' Beam Spread - GU5.3 Base - 2700K - 12V
Additional Information
lumens
500
brightness
2325
average life
25000
beam angle
40
Warranty
5 Year Limited - 10 hr per day
dimmable
Dimmable
Base
GU5.3
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9495
GTIN
00045923094958
UPC
045923094958
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
MR LED
Packaging
Weight per each
0.15
Carton
48
Package
12
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat