S9496 - 6.5W Led MR16 30K 40' BM GU5.3 Base

Satco

  • $8.46 (Each)
  • $8.46 (Each)

  • $101.52 (Per 12)

  • $406.08 (Per 48)

In-Stock: 4 available at other locations ( find a store with stock)
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
S9496
Manufacturer
Satco
Manufacturer's Part Number
S9496
Description
6.5W Led MR16 30K 40' BM GU5.3 Base
MR Led, Designation: 6.5W - Led MR16 - 40' Beam Spread - GU5.3 Base - 3000K - 12V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923094965 / 00045923094965
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Carton
$406.08 (Per 48)
Standard Packaging
$101.52 (Per 12)
Stock Availability
Baytown
0 (Find nearest stock)
Deer Park
0
All Stores
4
Resources
Images
 
 
S9496 - Small Image
 
S9496 - Large Image
Attachments
 
 
S9496 - Specification Sheet
Other Links
 
 
S9496 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
7
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
3000
Dimensions and Weight
Diameter
2
Size
1.78
Descriptions
Description
6.5W LED MR16 30K 40' BM GU5.3 BASE
Extra Long Description
SATCO S9496 6.5MR16/LED/40'/30K/12V
Long Description
MR LED, Designation: 6.5W - LED MR16 - 40' Beam Spread - GU5.3 Base - 3000K - 12V
Product Type
6.5MR16/Led/40'/30K/12V
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -25C (-13F) to +45C (+113F) ; Dimmable Text: Check the transformer/driver MFG for dimmer compatibility ; Color Temp: Warm White ; Efficacy: 76.92 LPW ; Candle Power: 1060 ; Center Beam Candle Power: 1060 ; DLC Approved: False ; FCC Compliant: True ; Lamp Filament: LED ; ANSI Base: GU5.3 ; Amps: 0.542A ; T24 Compliant: False
Additional Information
Average Life
25000
Base
GU5.3
Beam Angle
40
Brightness
2420
Dimmable
Yes-Dimmable
Lumens
500
Power Factor
0.93
Warranty
5 Year Limited - 10 hr per day
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9496
GTIN
00045923094965
UPC
045923094965
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
MR LED
Packaging
Weight per each
0.15
Carton
48
Package
12
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Standard
cULus - Certified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Deer Park Area

Location Stock Available
Galveston
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
1 View Store
These alternate items can be purchased instead of S9496.
Jump To:

Similar Items

Similar items are close alternatives to S9496, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat