S9542 - 1.6W 12V G4 Led Bulb

Satco

  • $9.21 (Each)
  • $9.21 (Each)

  • $184.20 (Per 20)

  • $1,842.00 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9542
Manufacturer
Satco
Manufacturer's Part Number
S9542
Description
1.6W 12V G4 Led Bulb
MR Led, Designation: 1.6W - JC Led - G4 Base - 3000K - 12V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095429 / 00045923095429
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.21 (Each)
Carton
$1,842.00 (Per 200)
Standard Packaging
$184.20 (Per 20)
Resources
Images
 
 
S9542 - Small Image
 
S9542 - Large Image
Attachments
 
 
S9542 - Specification Sheet
Other Links
 
 
S9542 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
1.6
Material, Color, and Finish
color temperature
3000
Dimensions and Weight
Diameter
0.000000000000000
Size
1.44
Descriptions
Product Type
Led 1.6W JC/G4 12V 3000K 200L
Description
1.6W 12V G4 LED BULB
Long Description
MR LED, Designation: 1.6W - JC LED - G4 Base - 3000K - 12V
extra long description
SATCO S9542 LED 1.6W JC/G4 12V 3000
Additional Information
lumens
200
average life
25000
Warranty
3 Year Limited
beam angle
360
dimmable
Dimmable
Base
G4
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9542
GTIN
00045923095429
UPC
045923095429
Taxonomies, Classifications, and Categories
Type
MR LED
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.01
Carton
200
Package
20
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat