S9544 - LED3JC/G6.35/12V/D

Satco

  • $11.50 (Each)
  • $11.50 (Each)

  • $230.00 (Per 20)

  • $2,300.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9544
Manufacturer
Satco
Manufacturer's Part Number
S9544
Description
LED3JC/G6.35/12V/D
MR Led, Designation: 3W - JC Led - G6.35 Base - 3000K - 12V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095443 / 00045923095443
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.50 (Each)
Carton
$2,300.00 (Per 200)
Standard Packaging
$230.00 (Per 20)
Resources
Images
 
 
S9544 - Small Image
 
S9544 - Large Image
Attachments
 
 
S9544 - Specification Sheet
Other Links
 
 
S9544 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
3
Material, Color, and Finish
color temperature
3000
Dimensions and Weight
Diameter
0.000000000000000
Size
1.63
Descriptions
Product Type
Led 3W JC/G6.35 12V 3000K 300L
Description
LED3JC/G6.35/12V/D
extra long description
SATCO S9544 LED 3W JC/G6.35 12V 300
Long Description
MR LED, Designation: 3W - JC LED - G6.35 Base - 3000K - 12V
Additional Information
Warranty
3 Year Limited
average life
25000
lumens
300
beam angle
360
dimmable
Dimmable
Base
G6.35
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9544
GTIN
00045923095443
UPC
045923095443
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MR LED
Packaging
Weight per each
0.03
Carton
200
Package
20
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat